Shelf, for size-2 storage boxes
SHLF-STRGBOX-SZ2-RED
Art.-no. 09619320
EAN 4038898038115
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For equipping with four size-2 storage boxes
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Distance between shelves | 193 mm |
Product weight (per item) | 5000.000 g |