Welcome to Würth Estonia For trade customers only

VoimaTX bit

BIT-TX40-ST-L50MM

Art.-no. 5737950040

EAN 5704645119695

Individual price display after login
VoimaTX bit

Art.-no. 5737950040

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For all electric or pneumatic wrenches and impact wrenches.


Special alloy steel guarantees high breaking load and wear resistance.


Long service life.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

8 mm

Drive type

Outer hexagon

Tip size

TX40

Length

50 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information