Abrasive belt, zirconia corundum For pipe belt grinder
SNDBL-WOVN-ZC-G80-30X533
Art.-no. 0673302008
EAN 4062856389049
Register now and access more than 125,000 products
Strong backing material, high tear resistance
Durable cotton fabric backing
Long service life and cool grinding
Synthetic resin bond and grinding additives
Datasheets(X)
Grinding of pipes, pipe bends and closed pipe structures, grinding of weld seams, removal of temper colours, rust and scale
Materials to be processed: Stainless steel, acid- and heat-resistant steel (high-alloy), steel and non-ferrous metals.
Width x length | 30 mm x 533 mm |
Grid size | 80 |
Suitable machines | Rüggeberg UBS 5/70 Si-R, Suhner UTC 7-R |
Material of abrasive medium | Zirconium conrundum |
Backing material | X-cotton fabric |