Welcome to Würth Estonia For trade customers only

Universal protector W.TEC® WP 600 cover cap

Universal protector WP 600 W.TEC series
TAPPIN-WP600-PE-RED-5,5

Art.-no. 0597600055

EAN 4056807003016

Individual price display after login
Universal protector W.TEC® WP 600 cover cap

Art.-no. 0597600055

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, tapered closure for use as a cap or plug for external or internal protection.

Can be used as


  • Cap (outside)

  • Plug (inside)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

8.9 mm

Min./max. taper external diameter (d2 / d5)

5.5-6.2 mm

Insertion depth (h2)

5.9 mm

Min./max. taper internal diameter (d4 / d3)

4-4.8 mm

Material

LDPE - Low density polyethylene

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information