Underfloor equipment
UFLR-SET-OPEL-VIVAROCARGO-L2-RS3275
Art.-no. 096365 395
EAN 4065746498951
Register now and access more than 125,000 products
Drawers can extend up to approx. 95 %
Additional equipment variants can be built on top
Set comprises:
Drawer module in rear area with two drawers
- Dimensions (W x H x D): 1,068 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Drawer module in sliding door area with one drawer
- Dimensions (W x H x D): 534 x 290 x 1,200 mm
- Internal dimensions for each drawer (W x H x D): 445 x 190 x 1,170 mm
- Pull-out length of each drawer: approx. 1,110 mm
Floor panel set
Four lashing eyelets
Includes non-slip mats for drawers
Includes mounting kit and separating plates
Datasheets(X)
Type description | UNFLOVL2 |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Suitable for vehicle type | Vivaro Cargo L2 (from 2019) |
Year of construction | From 2019 |
Wheelbase | 3275 mm |
Product weight (per item) | 171.800 kg |
Number of drawers | 3 PCS |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |