Welcome to Würth Estonia For trade customers only

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

FEATHKEY-DIN6885-C45C-A-10X8X80

Art.-no. 0410100880

EAN 4046778040738

Individual price display after login
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Art.-no. 0410100880

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

10 mm

Height (h1)

8 mm

Length (l1)

80 mm

Material

Steel

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information