ULTIMATE ARCTIC winter protective glove ULTIMATE ARCTIC winter protective glove
PROTGLOV-WNTR-GLOV-ULTIMATE-ARCTIC-SZ10
Art.-no. 0899450510
EAN 4068362260513
Register now and access more than 125,000 products
High level of comfort and good heat insulation
- Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining
Protection against wind and water
- Water-repellent, breathable membrane keeps out moisture and keeps hands warm and dry
Extra-long and wide cuff with lace fastening
- For additional cold protection
Wrist fastening
- For a secure fit and protection against loss
Good visibility
- Reflective material around the little finger
Datasheets(X)
For work in wet and very cold conditions, construction and road construction, installation, workshop and mechanic work, repair and maintenance, cold storage and warehousing.
Size | 10 |
Material | Goatskin, polyester, spandex |
Interior finish | Water-repellent membrane, Thinsulate lining |
Standards | EN ISO 21420:2020+A1:2024, EN 388:2016+A1:2018, EN 511:2006 |