Welcome to Würth Estonia For trade customers only

BET concrete curing cable

BET ECO-CONCRETE CASTING CABLE 35M

Art.-no. 0970991400

EAN 4053479980102

Individual price display after login
BET concrete curing cable

Art.-no. 0970991400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Speed up concrete curing and prevent freezing with a thermostat-controlled concrete curing cable.

BET Eco concrete curing cable is an efficient solution for curing and drying concrete pours. It prevents freezing and accelerates drying. A 2 m connection cable provides installation flexibility. Installation must be carried out according to electrical safety regulations and only against non-combustible structures. Afterwards, the building structure can be efficiently dried by re-energizing the cable, provided the supply cables are not cut.



  • For curing and drying concrete pours

  • Thermostat

  • 2 m power cable

  • Installation only against non-combustible structures
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thermostat

Yes

Heating cable length

35 m

Power rating

1400 W

Heating cable temperature max.

35 °C

Plug connector

1 safety plug, 16 A

Resistance

37.8 Ohm

Colour

Orange

Material

PVC - Polyvinyl chloride

Cable length

2 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information