Tyrolit Cerabond X grinding discs
Grinding disc, Tyrolit Cerabond X
GDISC-CE-TH7.0-BR22.23-D125MM
Art.-no. 0664971001
EAN 9003173011829
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Most efficient grinding disc for demanding use
- Ceramic Cerabond X abrasive grains enable extremely fast grinding
- These abrasive grains remain sharp throughout the whole service life of the disc and maintain a good grinding efficiency until the end
- A new bonding method together with Cerabond X abrasive grains make the disc last a long time
- Suitable for grinding steel and stainless steel
- For grinding corners, surfaces and welded seams in metal industry, steel structure works, machine and equipment manufacturing
Product information
Datasheets(X)
Diameter x thickness | 125 x 7.0 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Material to be processed | Cr-Ni and other stainless steels, Steel, Structural steel, Tool steel |
Max. circumferential speed | 80 m/s |