Welcome to Würth Estonia For trade customers only

Type B coupling sleeve With slot

RAMPA M4X6,5X8 BRASS

Art.-no. 037604 658

EAN 4053479908892

Individual price display after login
Type B coupling sleeve With slot

Art.-no. 037604 658

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Connection can be loosened as many times as necessary

  • Quickly screw into holes using manual, electrical or pneumatic tools

  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wood, plastic and other soft materials.

Material

Brass

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M4

Outer diameter (d2)

6.5 mm

Length (l1)

8 mm

Internal drive

Slot

Min./max. pilot hole diameter

4.9-5.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information