Welcome to Würth Estonia For trade customers only

WÜRTH MODYF Basic polo shirt

STX POLO ST802 CLASSIC BLACK OT 4XL

Art.-no. M047069006

EAN 5714485080574

Individual price display after login
WÜRTH MODYF Basic polo shirt

Art.-no. M047069006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern polo shirt that simply goes with anything and offers impressive comfort.
  • Classic collar

  • Neckband

  • 3-hole button panel with colour co-ordinated buttons

  • Double seams

  • Side seam
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

4XL

Material

100% cotton

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information