Tere tulemast Würth AS lehele Müük ainult lepingulistele koostööpartneritele
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 1
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 2
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 3
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 4
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 5
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 6
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 7
ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C - 8

Valige allolevast tabelist üksikud artiklid, et leida üksikasjalikku teavet, rohkem pilte ja dokumente.

ATORN Screw tap, HSSE UNC ISO 2 (6H) 40° (right) C

For universal use up to 1000 N/mm2