Welcome to Würth Estonia For trade customers only

Time-Sert® drill bit

Time-Sert drill
DRL-SPEC-HSS-M5X0,8

Art.-no. 06615080

EAN 4011231546317

Individual price display after login
Time-Sert® drill bit

Art.-no. 06615080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special drill for drilling out the remnants of broken screw threads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Metric nominal thread

Nominal diameter

5.1 mm

Length

61 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information