Welcome to Würth Estonia For trade customers only

Vehicle-specific quick-mount system

QCKMNTSYS-BSPLT-VW-IDBUZZ-L1-MY2022

Art.-no. 096380 377

EAN 4065746595148

Individual price display after login
Vehicle-specific quick-mount system

Art.-no. 096380 377

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quickly fixing the floor panel to the bodywork
  • Vehicle-specific design

  • Made of plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

SBO19

Product weight (per item)

253.000 g

Number of pieces

12 PCS

Material

Steel

Colour

Steel grey

Suitable for vehicle type

ID.Buzz

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information