Timber screw
Tmbr const. prt thrd C/s mll hd f fn thrd zp stl.
PH.FLAT.HEAD.CHIP.SCR.3,9X45 ZP
Art.-no. 0189993945
EAN 4056807010502
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The thin wood thread penetrates wood and various boards well.
The small head and the 'cut-outs' enable the screw to easily penetrate even the most resistant wood and board types without splitting the material.
Zinc-plated coarse thread PH countersunk head
The TX slot enables better power transmission.
This reduces the tendency of the impact bit to slide out of the slot (Cam-Out), resulting in less wear.
The small head and the 'cut-outs' enable the screw to easily penetrate even the most resistant wood and board types without splitting the material.
Zinc-plated coarse thread PH countersunk head
The TX slot enables better power transmission.
This reduces the tendency of the impact bit to slide out of the slot (Cam-Out), resulting in less wear.
Product information
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 45 mm |
Thread length (lg) | 30 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Internal drive | H2 |
Core diameter | 2.5 mm |
Material | Steel |
Surface | Zinc plated |