Brake fluid DOT 5.1 ABS
BRAKE LIQUID DOT 5.1 0,5L
Register now and access more than 125,000 products
Efficient and reliable brake fluid ensures effective lubrication in all hydraulic brake and clutch systems. Thanks to its extremely high boiling point, it prevents corrosion of brake metal parts at high temperatures. Also suitable for ABS brake systems.
- Extremely high boiling point above +265°C
- Ensures effective lubrication in all hydraulic brake and clutch systems
- Cannot be mixed with silicone-based DOT 5 brake and clutch fluid
Datasheets(X)
Contents | 0.5 l |
Shelf life from production | 36 Month |
Min. wet boiling point | 180 °C |
Min. dry boiling point | 260 °C |
Density | 1.06 kg/dm³ |