Thermal underwear set
WRKUWEAR-LONGJOHNS/SHIRT-BLACK-S
Art.-no. 5359009982
EAN 4053479615844
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Technical super underwear that keeps the skin warm and dry even when doing heavy labour: effectively transfers moisture from the skin to the outer layers of clothing.
- Material 100% polyester, 180 g/m².
- A polo neck shirt with zip to protect your neck from the cold.
- Flexible ribbed cuffs and legs.
- An Öko-Tex product. Does not include any harmful pesticide, heavy metal or formaldehyde residue.
- Colour black, red seams.
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | PES - Polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |