Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
NPL-DIN71412-B-H2-(A3F)-WS11-HEX-M10X1,5
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Tapered male thread, self-locking.
Product information
Datasheets(X)
![]() | |
Form | B, H2, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M10 x 1.5 |
Nominal diameter (d1) | 10 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
