Tarpaulin with eyelets
COVFLM-110G/M²-OLIVGRN-10X12M
Art.-no. 0818000112
EAN 4066443103094
Register now and access more than 125,000 products
- Easy and secure mounting using eyelets
- Robust due to edge reinforcement and fabric
- Snow, wind and rain-proof
- UV and weather-resistant approximately 1.5 years in Central Europe
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Versatile cover sheet with eyelets for fastening tarpaulin.
For covering different objects
Material | PE - Polyethylene |
Length | 10 m |
Width | 12 m |
Area | 120 m² |
Colour | Green |