Oil hose IVALO
IVALO -40 OIL HOSE 51X60MM
Art.-no. 5970403051
EAN 4053479994048
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highly flexible oil hose.
Highly flexible and cold-resistant fuel and oil hose for max. 30% aromatic oil products.
- Inner cover: black, smooth NBR
- Reinforcement: Synthetic reinforcements, steel spiral
- Outer cover: black, corrugated, weather-resistant CR
- Working/burst pressure: 5–15 bar
- Operating temperature: -40...+100°C
Product information
Datasheets(X)
Internal diameter (ID) | 51 mm |
Outer diameter (AD) | 60 mm |
Colour | Black |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 100 °C |