Tapping screw
Stainless steel AISI 410 pan head H
PH.MOD.TRUS.HD.TAP.SCR410.RUSPERT 4,2X38
Art.-no. 5056314238
EAN 4056807009001
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For wood / thin plate joints
Stainless Rst AISI 410 PH
- Flat head
- Wide flange: 11 mm
- Phillips head
- Sharp tip bites into workpiece without pilot hole.
- Suited for wood and plate joints.
Product information
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 11.5 mm |
Head height (k1) | 2 mm |