Blind rivet, flat head with grooved shank
RIV-FL-ALU/ST-(-/A2K)-(MAX16)-4,8X20
Art.-no. 093794820
EAN 4056807005683
Register now and access more than 125,000 products
- With ribbed rivet shaft.
- Fast connection in solid materials such as wood and plastic.
- Good anchoring in the base material, resulting in a firm rivet connection.
Datasheets(X)
Especially well-suited for attachment in blind holes
![]() | |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 2.0 mm |
Mandrel diameter (dm) | 2.6 mm |
Min./max. grip range | 0-16.0 mm |
Drill hole diameter | 5.1 mm |
Shear-fracture load | 1185 N |
Tensile fracture load | 1575 N |
Nominal diameter x length (Ø d x l) | 4.8 x 20 mm |
Design | With grooved rivet shank |
Product weight (per item) | 3.450 g |
Head type | Truss head |
