Welcome to Würth Estonia For trade customers only

Tapping screw A4 countersunk head DIN 7982C PZ

SCR-CS-DIN7982-C-Z2-A4-4,2X16

Art.-no. 012764216

EAN 4053479780269

Individual price display after login
Tapping screw A4 countersunk head DIN 7982C PZ

Art.-no. 012764216

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality A4 acid-resistant screws with sharp point, form C. Ideal for countersunk applications and fastening, in accordance with DIN 7982C / ISO 7050.

This DIN 7982, stainless steel A4, countersunk head Z, form C screw is designed to provide excellent usability and efficient performance. Its sharp point and form C design ensure fast and precise fastening, while the acid-resistant A4 material guarantees durability and long service life. Pozidriv cross recess enables easy driving without slipping or damage, ensuring a safe and reliable result every time.



  • Countersunk head

  • Form C, sharp point

  • DIN 7982C / ISO 7050

  • Pozidriv cross recess

  • A4 acid-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

RoHS-compliant

Yes

Nominal diameter (d1)

4.2 mm

Length (l1)

16 mm

Head diameter (dk)

8.1 mm

Head height (k1)

2.5 mm

Internal drive

Z2

Drive type

Z

Shape of tip

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information