Tapping screw A4 countersunk head DIN 7982C PZ
SCR-CS-DIN7982-C-Z1-A4-2,9X13
Art.-no. 012762913
EAN 4053479780221
Register now and access more than 125,000 products
This DIN 7982, stainless steel A4, countersunk head Z, form C screw is designed to provide excellent usability and efficient performance. Its sharp point and form C design ensure fast and precise fastening, while the acid-resistant A4 material guarantees durability and long service life. Pozidriv cross recess enables easy driving without slipping or damage, ensuring a safe and reliable result every time.
- Countersunk head
- Form C, sharp point
- DIN 7982C / ISO 7050
- Pozidriv cross recess
- A4 acid-resistant
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
RoHS-compliant | Yes |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 1.7 mm |
Internal drive | Z2 |
Drive type | Z |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Shape of tip | C |
