Auger drill bit plus Plus
DRLBIT-AUGER-TS-HEX-30X165MM
Art.-no. 0650630165
EAN 4050641550293
Register now and access more than 125,000 products
Low-force drilling
Round groove for excellent chip removal
Clean hole with no tear-out
High end taper tap
Effortless drilling
Minimal force required to remove the drill bit due to triangular tip without thread (6-8 mm diameter at an overall length of 235-320 mm).
Saves time
Simultaneous washer countersinking during drilling process through use of a push-on countersink above 12 mm diameter.
Long drill bit service life
An extension can be used above 22 mm diameter.
Datasheets(X)
Diameter | 30 mm |
Length | 235 mm |
Working length | 163 mm |
Can be used with extension | Yes |
Can be used with adapter | Yes |
Shank style | Cylindrical |