Tammermatic Insect
Cleaning concentrate prewash Tammermatic Insect
CLNCONCEN-CARWASH-INSECT-SWANLINE-5LTR
Art.-no. 0893123139
EAN 4061975641052
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Insect remover
- Used as an additional prewash detergent or as the prewash detergent in automatic car washes
- Concentration of working solution: 5–12%
- Concentration of working solution in manual application: 5–20%
- pH 13.0
Product information
Datasheets(X)
Contents | 5 l |
Product weight (per item) | 5.250 kg |
Chemical basis | 2-(2-butoxyethoxy)ethanol |
Smell/fragrance | Mild |
Container | Canister |
Colour | Green |
pH value | 13 |
Shelf life from production | 12 Month |
Phosphate-free | Yes |