ANTI-FREEZE GLASS CLEANER READY-TO-USE
WINDSCREEN CLEANER 3L -20
Art.-no. 9500009681
EAN 4066443114168
Register now and access more than 125,000 products
Excellent, improved cleaning performance.
- Crystal-clear visibility, even with stubborn winter dirt such as salt spray and road grime containing oil.
- Cleaning performance rated as "very good".
Does not affect material.
- Does not impair polycarbonate glass.
- Does not damage paint and rubber.
Pleasant, fresh air.
Colour: blue
Suitable for fan-shaped nozzles.
Suitable for all makes of car
IBCs, 200 L and 60 L drums can be returned by booking one of the following part numbers
5996 000 474 - Return name 1x empty IBC
5996 000 475 - Return up to 5 empty 200 L/60 L drums
IBCs and drums to be returned must be delivered empty and sealed
Datasheets(X)
Valve, 200L drum: 0891302210
Drum pump for 200 and 1000LI drum with metal 2" connection: 0891621
The adapter set is required for this: 089116212
Contents | 3 l |