Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated partial thread

Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX15-(A2K)-3,5X40/27

Art.-no. 0182713540

EAN 4058794036169

Individual price display after login
TX particle board screw countersunk head zinc-coated partial thread

Art.-no. 0182713540

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

40 mm

Head type

Disc countersunk head

Head diameter (dh)

6.00 mm

Internal drive

TX10

Thread length (lg)

27 mm

Core diameter

2.15 mm

Material

Steel C1022

Surface

Zinc plated transparent

Product weight (per item)

1.100 g

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information