Self Lock Nut With flange, serrated underhead
Q/NUT-FLG-SELFLOCK-A4/80P-GL627-M10-3.1
Art.-no. 4948610
EAN 4055375981566
Register now and access more than 125,000 products
General:
The thread lock of the Self Lock Nut is already incorporated in the internal thread. This is referred to as a modified thread profile consisting of wedge surfaces. These wedge surfaces point in the load direction of the screw connection.
The 30° gradient of the wedge surfaces results in a self-locking connection.
Additional technical features:
- Passivated in accordance with ISO 16048
- Coated with GLEITMO 627
Overview of advantages:
- Easy to install
- Eliminates mistakes in the installation (forgetting the lock)
- Enables use of standard external threads (screws) with medium tolerance class
- Uniform distribution of tension on all threads
- Prevents thread tearing
- Cost-effective locking, as no additional parts are required
- Maintains the pre-tension without impairing the function
Datasheets(X)
![]() | |
Standards | DIN 6923 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Slide coating |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Thread type x nominal diameter | M10 |
Height | 10 mm |
Flange diameter | 21.3 mm |
External drive | WS15 |
Width across corners | 16.64 mm |
