Welcome to Würth Estonia For trade customers only

System assortment 4.4.1, double-jointed socket wrench, bi-hex

Double-jnt socket wrench set, bi-hex 4.4.1, 6 pcs.
DBJNTSKTWRNCH-SET-6PCS

Art.-no. 0965905408

EAN 4061975196491

Individual price display after login
System assortment 4.4.1, double-jointed socket wrench, bi-hex

Art.-no. 0965905408

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

6 pieces

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

6 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

System assortment 4.4.1, double-jointed socket wrench, bi-hex including:
0 x
System insert 4.4.1, double-jointed socket wrench set

SYSINRT-F.0965905408

Description: Empty, for assortment, art. no. 0965905408
Quantity: 0 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS8X9MM

Description:
8 x 9 mm
Quantity: 1 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS10X11MM

Description:
10 x 11 mm
Quantity: 1 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS12X13MM

Description:
12 x 13 mm
Quantity: 1 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS14X15MM

Description:
14 x 15 mm
Quantity: 1 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS16X18MM

Description:
16 x 18 mm
Quantity: 1 x
1 x
Double-jointed socket wrench

DBENDSKTWRNCH-METR-JOINTED-WS17X19MM

Description:
17 x 19 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information