Welcome to Würth Estonia For trade customers only

Synthetic work gloves Workwell

Protective gloves, Workwell
PROTGLOV-SYN-WORKWELL-SZ7

Art.-no. 0899401177

EAN 4053479473970

Individual price display after login
Synthetic work gloves Workwell

Art.-no. 0899401177

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thin, comfortable work glove with excellent grip.

Palms made from synthetic Amara


  • Excellent grip and exceptional sensitivity

  • Liquid-repellent


Back of hand made from Spandex


  • Made from flexible and breathable material


Open collar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.

Size

7

Material

Nitrile

Interior finish

Polyester fleece

EN standard

420, 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information