Sweater Nordic high-vis cl.3
Long-sleeved top, high-vis. Nordic class 2/3
T-SHIRT LS HIVIS NORDIC CL3 ORNG 4XL
Art.-no.
M409920006
EAN 4099618065361
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Long-sleeved high-vis sweater in thin material with comfortable quality.
Comfortable and visible
- Long-sleeved sweater in thin and comfortable quality made from recycled polyester and cotton
- Contrast colours on shoulders
- Welded 70 mm segmented reflectors on shoulders/waist/sleeves, 50 mm segmented reflectors with integrated logo round chest
- EN ISO 20471 cl. 3 (size XS cl. 2)
65% recycled polyester, 35% cotton - 180 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 40 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Colour | Orange fluorescent |
Size | 4XL |
Material | 50% recycled polyester, 50% cotton |
Fabric weight per m2 | 164 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach |