Hi-Vis trousers
HIVISTRSRS-YELLFLUORES-SZ46
Art.-no. 5359950146
EAN 4058794186437
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Hi-Vis work trousers that comply with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis jacket
- Detachable hanging pockets with hook-and-loop fastening at the front, side pockets
- Patch pockets at the back
- Thigh pocket with zip, ID card and access pass pocket and pen pocket
- Hammer loop
- Button-up strap for a knife
- Reinforced knee pad pockets – two different heights
- Sturdy belt loops
- Colours: hi-vis yellow and hi-vis orange, dark grey accentuating colour
- Material 54% cotton, 46% polyester
Product information
Datasheets(X)
Colour | Yellow fluorescent, Grey |
Size | 46 |
Material | Cotton / polyester |
Fabric weight per m2 | 250 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |