Sweater Nordic Hi-Vis cl.3
T-SHIRT LS HIVIS NORDIC CL3 YELLOW 6XL
Art.-no. M409811008
EAN 4099618065460
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Long-sleeved high-vis shirt in thin material with comfortable quality.
Comfortable and visible
- Long-sleeved shirt in thin and comfortable quality made from recycled polyester and cotton
- Contrast colours on shoulders
- Welded 70 mm segmented reflectors on shoulders/waist/sleeves, 50 mm segmented reflectors with integrated logo round chest
- EN ISO 20471 cl. 2/3 (size XS cl. 2)
50 % recycled polyester, 50 % cotton - 164 g/m²
Product information
Datasheets(X)
InstructionsNormal wash at 40 °C
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Can be tumble dried
Cool iron
Do not bleach
Do not dry clean
Colour | Yellow fluorescent |
Size | 6XL |
Material | 50% recycled polyester, 50% cotton |
Fabric weight per m2 | 164 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |
Care instruction | Do not bleach |