Gas nozzle Binzel
GASNOZ-MB501
Art.-no. 098491014
EAN 4053479974118
Register now and access more than 125,000 products
Gas nozzles/gas cups suitable for Binzel MIG torches. The cylindrical design fits MIG/MAG welding torches, such as MB 501, MB 240, and MB 15. Choose the correct nozzle based on the torch type. The correct size of the gas nozzle ensures optimal gas control, resulting in high-quality weld seams.
- Cylindrical gas nozzle for Binzel MIG/MAG welding torches
Choose the correct nozzle based on the torch type, compatible with the following torch types:
- MB 501 AK / MB EVO 501 / MB 501
- MB 240 AK / MB EVO 240 / MB 240
- MB 15 AK / MB EVO 15 / MB 15
Datasheets(X)
Type description | MB 501 |
Design | Cylindrical |
Tip diameter | 16 mm |
Diameter | 24 mm |
Length | 76 mm |
Product weight (per item) | 108.000 g |