Safety outlet 3 socket
SAFEPLGBOX 3-OS. SPLASHTIGHT
Art.-no. 0969307301
EAN 4053479979984
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Heavy-duty 3-socket extension outlet for indoor and outdoor use (IP54).
3-socket extension outlet provides a reliable and safe electrical connection for both indoor and outdoor use. Designed for heavy-duty use, the IP54-rated unit can be connected to a 3 x 25 mm2 rubber cable.
- 230V, 16A
- Can be connected to 3 x 2.5 mm2 rubber cable
- IP54
- Designed for heavy-duty use
- For indoor and outdoor use
Product information
Datasheets(X)
Nominal current | 16 A |
Nominal voltage | 250 V |
IP protection class | IP 44 |
Design | 1 - 3 products, 3 grounding-contact sockets, 16 A, 250 V |
Material | Rubber/PVC |
Colour | Black |