Welcome to Würth Estonia For trade customers only

Summer softshell jacket

Softshell jacket summer
SOFTSHELL JACKET SUMMER BLUE XXL

Art.-no. M441097004

EAN 4251174736561

Individual price display after login
Summer softshell jacket

Art.-no. M441097004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight softshell jacket in attractive design. Elasticated inserts for maximum freedom of movement. Ideal for spring and summer.
  • Water-repellent and wind-resistant, lightweight, breathable

  • 2 front pockets with zip, mesh inner pocket

  • Reflective inserts, cuffs with thumb holes

  • Waistband and hood adjustable with drawstring

  • Small packing volume
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

XXL

Material

92% polyester, 8% elastane

Fabric weight per m2

260 g

Washable at

30°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information