ISO insert holder with P clamping system for WN indexable inserts
CLMPHOLD-PWLNR3232-P08
Art.-no. 5445041212
EAN 4065746348058
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For external machining with WN indexable inserts
- Simple clamping with toggle lever clamping system (ISO P)
- Optimal design for ideal chip removal
- Quick switching between indexable inserts
- Steel turning tool holder, coated surface for maximum durability
Notice
Supplied empty!
Product information
Datasheets(X)
Application area
PWLN for longitudinal turning and facing
![]() | |
ISO-Code Clamp holder external machining | PWLNR3232-P08 |
Suitable for indexable inserts | WN.. 0804.. |
Grip system | P |
Shaft height (H) | 32 mm |
Shank width (W) | 32 mm |
Length (L) | 170 mm |
Programming size (S) | 40 mm |
Knife edge height (h) | 32 mm |
Length of head (l) | 33 mm |
Setting angle | 95 Degree |
Tool design | Right |
DIN | 4983 |
Cutting edge length ISO | 08 |
