Welcome to Würth Estonia For trade customers only

Suction and transfer hose P 7 M PU AE

Suction and transfer hose P 7 M PU FOOD
HOSE-EXHST/SUPPLAIR-(P7M PU FOOD)-D152

Art.-no. 5970508152

EAN 4046777614176

Individual price display after login
Suction and transfer hose P 7 M PU AE

Art.-no. 5970508152

Individual price display after login
Quantity
PU
x 15 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Food-grade hose for the suctioning and transfer of abrasive substances.


The hose has a high wear resistance and is also oil and grease resistant.


The hose is also suitable for fluid transfers (hydrolysis resistant).



Structure: Clear, FDA-approved food-grade polyurethane hose reinforced with a spring steel spiral. Flexible, smooth inner surface.


Wall thickness: 1.4mm


Operating temperature: –40 to +100°C


Marking: ”P 7 M PU AE XXX mm”


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

technical specifications are given for 20°C.



Other sizes available on order.

Diameter

152 mm

Min./max. temperature resistance

-40 to 100 °C

Material

Polyurethane/polyester

Length

15 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information