Welcome to Würth Estonia For trade customers only

Quick-release female coupling for hoses

HOSE COUPLINGS SHANK 6,3 INET GAS N

Art.-no. 0984917105

EAN 4053479983264

Individual price display after login
Quick-release female coupling for hoses

Art.-no. 0984917105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick coupling body with hose tail, suitable for fuel gases, oxygen and shielding gases. Different versions available according to the gas used and the hose internal diameter. EN 561 compliant.

Quick coupling body for gas with hose tail, for use with fuel gases, oxygen and inert gases. The quick couplings comply with SFS-EN 561, allowing connectors from different manufacturers to be used together. Hoses can be changed, disconnected and connected easily without tools. Select the correct product according to the gas used and the hose internal diameter to ensure safe and convenient working.



  • Quick coupling body with hose tail

  • Suitable for fuel gases, oxygen and inert gases (shielding gases)

  • Select the correct product according to the gas used and the hose internal diameter

  • Quick couplings compliant with SFS-EN 561

  • The standard requires connectors from different manufacturers to be compatible with each other

  • Hoses can be changed, disconnected and connected easily without tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

68 mm

Width

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information