Welcome to Würth Estonia For trade customers only

Stretch films

Stretch film
PCKFOIL-PE-TRANSP-100X0,02MM-L150M

Art.-no. 0992900091

EAN 4053479986203

Individual price display after login
Stretch films

Art.-no. 0992900091

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the surface, corners and ends of objects during storage and transport.
  • For packing and protecting window and door frames, profiles, bars, pipes and sheets

  • Ensuring the fastening of loose parts

  • High strength - 300% tensile strength

  • Resistant to oil and fuel splashes

  • Material polyethylene (PE-LD) - can be disposed of as household waste

  • Non-toxic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Transparent

Width

100 mm

Length

150 m

Foil thickness

20 µm

Recyclability

100 %

Min. pressing pressure

0 bar

Chemical resistance

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information