Welcome to Würth Estonia For trade customers only

Multinorm winter work jacket, hi-vis

WRKJAC-(HI-VIS)-YELLOW/BLACK-M

Art.-no. 5359950592

EAN 4056807328744

Individual price display after login
Multinorm winter work jacket, hi-vis

Art.-no. 5359950592

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



The product complies with the following standards:



EN ISO 20471:2013 class 2, class 3 when combined with trousers


EN ISO 11611:2015 Class 1 A1+A2


EN ISO 11612:2015 A1+A2, B1, C1, E2, F1



Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².


Lining: Modacrylic cotton, front side 180 g/m2 and sleeves 120 g/m2.



  • Black-yellow

  • Size S-3XL

  • Vertical protective collar, removable hood

  • Extended back, adjustable hem with a hook-and-loop fastener

  • Strap for radiation meter

  • Zip under weather flap

  • Side pockets and breast pocket with zips, breast pocket with closable ID card pocket, pen pocket

  • Adjustable cuffs with a hook-and-loop fastener

  • Stitched reflective stripes with fire protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

M

Colour

Yellow fluorescent, Black

Standards

ISO 11611, ISO 11612, ISO 20471:2013, EN 1149-5, EN 13034, EN 342, IEC 61482-1-2

Material

75% cotton, 24% polyester, 1% antistatic fibre

Washable at

60°C

EN standard

1149-5, 13034, 342

Other standard

IEC 61482-1-2

ISO

11611, 11612, 20471:2013

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information