Welcome to Würth Estonia For trade customers only

Stone wool knife

CTR-ST-ISULATION-LB316MM-TL465MM

Art.-no. 0874110005

EAN 7317843890112

Individual price display after login
Stone wool knife

Art.-no. 0874110005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The stone wool knife has a flexible serrated 50 mm wide blade.


The serrated blade cuts through any stone wool.


The comfortable handle is made of impact-resistant PP.


Length 316/465 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Blade length

316 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information