Welcome to Würth Estonia For trade customers only

Hi-vis lightweight vest hook-and-loop fastening

HI-VIS VEST ORANGE XL

Art.-no. 9500010174

EAN 4066443121968

Individual price display after login
Hi-vis lightweight vest hook-and-loop fastening

Art.-no. 9500010174

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2 Hi-Vis colours - yellow and orange
  • Hook-and-loop fastening

  • 2 sizes - S/M (waist 108 cm) and One Size (waist 128 cm)

  • Customisable

  • EN ISO 20471:2013, S/M visibility class 1, One Size visibility class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange

Size

XL

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information