Welcome to Würth Estonia For trade customers only

Steel wire brush wheel for bench grinders

WHEELBRUSH 180X32 0.30MM

Art.-no. 071469116

EAN 4046777449013

Individual price display after login
Steel wire brush wheel for bench grinders

Art.-no. 071469116

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeIncludes reducing/adaptor bushings:
Diameter 125 -: 1/2″, 5/8″
Diameter 178–200: 13, 15, 16, 19, 20, 7/8", 1"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For general use, for all medium-duty brushing applications

Diameter x width x drill hole

180 x 24 x 50 mm

Usable length of wire

37 mm

Wire diameter

0.3 mm

Material of wire

Steel

Max. rotation speed

6000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information