Welcome to Würth Estonia For trade customers only

Steel tape measure with light metal frame

Steel tape measure LM-Rahmen
MSRETPE-ST-(FRAME-LM)-W13MM-L50M-A

Art.-no. 071464 95

EAN 4062856571383

Individual price display after login
Steel tape measure with light metal frame

Art.-no. 071464 95

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

On straight light metal frame
  • Painted white

  • Impact-resistant plastic handle

  • Continuous mm graduation on the front

  • Flexible start fitting

Tape measure according to EC accuracy class II

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

50 m

Width of band (B)

13 mm

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information