Cylinder isolator TVE, male/male thread
RUBBER BUFFER 30X20 M8 MALE/MALE
Art.-no. 5972330030
EAN 4056807014173
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For reducing vibration and noise in vehicles and machines.
Material: SBR/NR
Hardness: 55 Shore A
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (G) | M8 |
Thread length (LG) | 23 mm |
Height (H) | 20 mm |
Outer diameter (ØD) | 30 mm |
Product weight (per item) | 45.000 g |
Thread type | Metric thread |
