Steel spacer stud
STUD-SPCE-ST-I/I-WS13-A2K-M8X30-30
Art.-no. 449898 30
EAN 4067993900560
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Internal/internal thread
Thread according to DIN 13
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M8 |
Length (L) | 30 mm |
Female-thread length (C) | 30 mm |
Width across flats (SW) | 13 mm |
Material | Steel |
Surface | Zinc plated |
