Adjustable open-end wrench
OPNENDWRNCH-ADJ-(PHR)-(WS0-30)
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clockwise model with metric scale for rapid and reliable identification of width across flats
- Standard: DIN 3117/ISO 6787
- Surface: polished head
Product information
Datasheets(X)
Max. width across flats (A) | 30 mm |
Length (L) | 207 mm |
Length in inches (L) | 8 in |
Max. external dimension of wrench head (B) | 62 mm |
Jaws thickness (T) | 14 mm |
Thickness (S) | 14 mm |
Jaw position | 22.5 Degree |