Welcome to Würth Estonia For trade customers only

TX particle board screw countersunk head zinc-coated partial thread

SCR-CS-TX30-(A2K)-6X200

Art.-no. 0182716209

EAN 4053479901640

Individual price display after login
TX particle board screw countersunk head zinc-coated partial thread

Art.-no. 0182716209

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

200 mm

Head type

Countersunk head

Head diameter (dh)

12 mm

Internal drive

TX30

Thread length (lg)

132 mm

Core diameter

4.2 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

24.590 g

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information